
Besa Spezza 7 Pendant, Black, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-SPEZ07-BK
Zoro # G015613858
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Diameter
8 in
Glass Color
Black
Number of Lights
1
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-SPEZ07-BK
Zoro #
G015613858
UPC #
767893294311
Country of Origin
China
Dimensions
Shade Diameter
8 in
Height
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Glass Color
Black
Item
Pendant
Number of Lights
1
Finish
Black
Fixture Wattage
100W
Shade Material
Metal
Voltage
120V
Style
Industrial
Dimmable
Yes
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Description
Our industrial styled Spezza pendant, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and and offers perfect synergy when combined with the illuminated exposed light source The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.