Zoro Homepage

Besa Spezza 7 Pendant, Black, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-SPEZ07-BK

  • Zoro # G515613495


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Style
Industrial
Finish
Black
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-SPEZ07-BK
Zoro #
G515613495
UPC #
768285301631
Country of Origin
China

Dimensions

Height
7.25 in
Shade Diameter
8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Industrial
Finish
Black
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Black
Item
Pendant
Fixture Wattage
100W
Number of Lights
1
Dimmable
Yes
Shade Material
Metal
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

Our industrial styled Spezza pendant, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and and offers perfect synergy when combined with the illuminated exposed light source The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.