Besa Spirit 10 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
- Mfr # OP-SPIR10CL-BK
- Zoro # G315563037
product price:Â
$
549.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Style
Contemporary
Light Bulb Wattage
60W
Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-SPIR10CL-BK
- Zoro #
- G315563037
- UPC #
- 768999304867
- Country of Origin
- Germany
Dimensions
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Diameter/Width (in Inches)
- 10.625 in
- Shade Height (in Inches)
- 8.25 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Item
- Pendant
- Number of Lights
- 1
- UL Listed
- UL
- Style
- Contemporary
- Light Bulb Wattage
- 60W
- Finish
- Clear
- Shade Material
- Glass
- Dimmable
- Yes
- Bulb Shape
- A19
- Fixture Finish
- Black
- Material
- Brass/Steel
- Pendant Maximum Drop (In Inches)
- 120 in
- Glass/Shade Color
- Clear
- Installation Location Rating
- Damp
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- Medium base (E26)
- Voltage
- 120V
Description
The Spirit 10 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.