Besa Spirit 10 Stem Pendant, Clear/Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-SPIR10SC-BK

  • Zoro # G915613620


product price:  $540.00
/ea
Free Shipping & Returns

Key Features

Finish
Clear/Smoke
Dimmable
Yes
Shade Material
Glass
Height
8.25 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-SPIR10SC-BK
Zoro #
G915613620
UPC #
768289301675
Country of Origin
Germany

Dimensions

Height
8.25 in
Shade Diameter
10.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Clear/Smoke
Dimmable
Yes
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Number of Lights
1
Material
Brass/Steel
Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.