
Besa Spirit 8 Stem Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-SPIR8CL-BK
Zoro # G815613621
product price: $508.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Material
Glass
Shade Diameter
8.5 in
Damp/Wet Rating
Damp
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-SPIR8CL-BK
Zoro #
G815613621
UPC #
768291301694
Country of Origin
Germany
Dimensions
Shade Diameter
8.5 in
Height
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Finish
Clear
Item
Pendant
Dimmable
Yes
Fixture Wattage
60W
Glass Color
Clear
Number of Lights
1
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Description
The Spirit 8 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.