Besa Spirit 8 Stem Pendant, Clear/Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-SPIR8SC-BK

  • Zoro # G015613551


product price:  $508.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Glass Color
Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-SPIR8SC-BK
Zoro #
G015613551
UPC #
767893286569
Country of Origin
Germany

Dimensions

Shade Diameter
8.5 in
Height
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Glass Color
Clear
Voltage
120V
Finish
Clear/Smoke
Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
60W
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)

Description

The Spirit 8 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.