Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spur Pendant, Blue, Black Finish, 1x 3W LED

  • Mfr # 1XT-SPURBL-LED-BK

  • Zoro # G315614449


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lumens
300
Shade Diameter
5.5 in
CRI
90+
Finish
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-SPURBL-LED-BK
Zoro #
G315614449
UPC #
768648304866
Country of Origin
China

Dimensions

Shade Diameter
5.5 in
Height
3.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Lumens
300
CRI
90+
Item
Pendant
Finish
Blue
Damp/Wet Rating
Dry
Voltage
12V
Number of Lights
1
Dimmable
Yes
Glass Color
Blue
Lighting Technology
LED
Rated Life
25000
Fixture Wattage
3W
Style
Transitional
Material
Brass/Aluminum
Lamp Included
Yes
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
G4 Bi-pin
Fixture Finish
Black

Description

The Spur Blue/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent blue blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.