
Besa Spur Pendant, Clear, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-SPURCL-BK
Zoro # G115614540
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Aluminum
Height
3.625 in
Style
Transitional
Finish
Clear
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-SPURCL-BK
Zoro #
G115614540
UPC #
768649304865
Country of Origin
China
Dimensions
Height
3.625 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Aluminum
Style
Transitional
Finish
Clear
Dimmable
Yes
Voltage
12V
Lamp Included
Yes
Item
Pendant
Glass Color
Clear
Number of Lights
1
Shade Material
Glass
Fixture Wattage
35W
Damp/Wet Rating
Dry
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Description
The Spur Clear/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The clear blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.