Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spur Pendant, Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-SPURCL-LED-BK

  • Zoro # G415614455


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Damp/Wet Rating
Dry
CRI
90+
Shade Material
Glass
Height
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-SPURCL-LED-BK
Zoro #
G415614455
UPC #
768650304861
Country of Origin
China

Dimensions

Height
3.625 in
Shade Diameter
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear
Damp/Wet Rating
Dry
CRI
90+
Shade Material
Glass
Voltage
12V
Material
Brass/Aluminum
Number of Lights
1
Lighting Technology
LED
Lamp Included
Yes
Style
Transitional
Dimmable
Yes
Rated Life
25000
Fixture Wattage
3W
Glass Color
Clear
Color Temperature
3000K
Lumens
300
Item
Pendant
Fixture Socket Type
G4 Bi-pin
cUL or cETL Listing
cETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
ETL

Description

The Spur Clear/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The clear blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.