Besa Spur Pendant, Plum, Black Finish, 1x 35W MAX GY6.35 Base

  • Mfr # 1XT-SPURPL-BK

  • Zoro # G115614380


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Voltage
12V
Height
3.625 in
Lamp Included
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-SPURPL-BK
Zoro #
G115614380
UPC #
768651304860
Country of Origin
China

Dimensions

Height
3.625 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Dry
Fixture Wattage
35W
Item
Pendant
Voltage
12V
Lamp Included
Yes
Number of Lights
1
Style
Transitional
Glass Color
Purple
Material
Brass/Aluminum
Dimmable
Yes
Finish
Plum
Shade Material
Glass
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Spur Plum/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent plum blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.