Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spur Pendant, Red, Black Finish, 1x 3W LED

  • Mfr # 1XT-SPURRD-LED-BK

  • Zoro # G215614389


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lighting Technology
LED
Voltage
12V
Height
3.625 in
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-SPURRD-LED-BK
Zoro #
G215614389
UPC #
768654304867
Country of Origin
China

Dimensions

Height
3.625 in
Shade Diameter
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Lighting Technology
LED
Voltage
12V
Rated Life
25000
Style
Transitional
Fixture Wattage
3W
Lamp Included
Yes
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Number of Lights
1
Dimmable
Yes
Lumens
300
Shade Material
Glass
Finish
Red
CRI
90+
Glass Color
Red
Item
Pendant
Fixture Socket Type
G4 Bi-pin
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Spur Red/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent red blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.