Besa Sputnik Pendant, Sputnik, Black Finish, 1x 7W LED

  • Mfr # 1XT-SPUTNK-LED-BK

  • Zoro # G515614850


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Glass Color
Silver
Dimmable
Yes
Shade Diameter
2.25 in
Fixture Wattage
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-SPUTNK-LED-BK
Zoro #
G515614850
UPC #
768657304864
Country of Origin
China

Dimensions

Shade Diameter
2.25 in
Height
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Glass Color
Silver
Dimmable
Yes
Fixture Wattage
7W
Lamp Included
Yes
Style
Modern
Number of Lights
1
Finish
Sputnik
Shade Material
Aluminum/Acrylic
Item
Pendant
CRI
90+
Material
Brass/Aluminum
Voltage
12V
Lumens
500
Rated Life
25000
Damp/Wet Rating
Dry
Lighting Technology
LED
cUL or cETL Listing
cETL
Bulb Shape
MR16
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU5.3 Bi-pin
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

Our Sputnik LED Pendant is a clean and simple machined aluminum design with a frosted acrylic diffuser for shielding the light source. The diminutive scale, along with the strong burst of focused downlight is ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.