
Besa Stilo 10 Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-412307-BK
Zoro # G415613366
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Height
10 in
Number of Lights
1
Damp/Wet Rating
Damp
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412307-BK
Zoro #
G415613366
UPC #
767893295073
Country of Origin
China
Dimensions
Height
10 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Damp/Wet Rating
Damp
Finish
Opal Matte
Dimmable
Yes
Fixture Wattage
100W
Shade Material
Glass
Voltage
120V
Style
Contemporary
Glass Color
White
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.