Besa Stilo 10 Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-412307-LED-BK

  • Zoro # G915614832


product price:  $342.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Wattage
9W
Number of Lights
1
Lumens
800
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412307-LED-BK
Zoro #
G915614832
UPC #
767893290498
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Fixture Wattage
9W
Number of Lights
1
Lumens
800
Rated Life
30000
Voltage
120V
Damp/Wet Rating
Damp
CRI
90+
Item
Pendant
Lamp Included
Yes
Style
Contemporary
Shade Material
Glass
Color Temperature
3000K
Dimmable
Yes
Material
Brass/Steel
Finish
Opal Matte
Glass Color
White
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.