Besa Stilo 10 Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-412307-LED-BK

  • Zoro # G015613384


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Style
Contemporary
Height
10 in
Shade Material
Glass
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412307-LED-BK
Zoro #
G015613384
UPC #
767893295080
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Color Temperature
3000K
Style
Contemporary
Shade Material
Glass
Lumens
800
Item
Pendant
Finish
Opal Matte
Damp/Wet Rating
Damp
Glass Color
White
Number of Lights
1
Lamp Included
Yes
Voltage
120V
Lighting Technology
LED
CRI
90+
Fixture Wattage
9W
Dimmable
Yes
Material
Brass/Steel
Rated Life
30000
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.