Besa Stilo 10 Stem Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1TT-412319-LED-BK

  • Zoro # G615614453


product price:  $925.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Damp/Wet Rating
Damp
CRI
90+
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412319-LED-BK
Zoro #
G615614453
UPC #
767960298389
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Damp/Wet Rating
Damp
CRI
90+
Dimmable
Yes
Voltage
120V
Lamp Included
Yes
Lighting Technology
LED
Rated Life
30000
Finish
Carrera
Glass Color
White
Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Fixture Wattage
9W
Lumens
800
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24

Description

Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.