Besa Stilo 12 Pendant, Carrera, Black Finish, 1x 150W MAX E26 Base

  • Mfr # 1JT-412019-BK

  • Zoro # G815613935


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Finish
Carrera
Glass Color
White
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412019-BK
Zoro #
G815613935
UPC #
767893290313
Country of Origin
China

Dimensions

Height
12 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Carrera
Glass Color
White
Shade Material
Glass
Item
Pendant
Voltage
120V
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
150W
Style
Contemporary
Number of Lights
1
Dimmable
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
A21
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.