Besa Stilo 12 Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1JT-412007-LED-BK

  • Zoro # G915613903


product price:  $472.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Damp/Wet Rating
Damp
Rated Life
30000
Lighting Technology
LED
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412007-LED-BK
Zoro #
G915613903
UPC #
767893290290
Country of Origin
China

Dimensions

Height
12 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Damp/Wet Rating
Damp
Rated Life
30000
Lighting Technology
LED
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Voltage
120V
Finish
Opal Matte
Shade Material
Glass
Glass Color
White
Color Temperature
3000K
Style
Contemporary
Lumens
1100
CRI
90+
Number of Lights
1
Fixture Wattage
11W
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.