Besa Stilo 12 Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1KX-412007-LED-BK

  • Zoro # G615613616


product price:  $571.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
11W
CRI
90+
Lumens
1100
Number of Lights
1
Shade Diameter
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-412007-LED-BK
Zoro #
G615613616
UPC #
767893295042
Country of Origin
China

Dimensions

Shade Diameter
6.25 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Fixture Wattage
11W
CRI
90+
Lumens
1100
Number of Lights
1
Lighting Technology
LED
Dimmable
Yes
Finish
Opal Matte
Color Temperature
3000K
Damp/Wet Rating
Damp
Lamp Included
Yes
Item
Pendant
Rated Life
30000
Material
Brass/Steel
Glass Color
White
Style
Contemporary
Voltage
120V
Shade Material
Glass
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.