
Besa Stilo 12 Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412007-BK
Zoro # G515614027
product price: $423.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Height
12 in
Glass Color
White
Damp/Wet Rating
Damp
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412007-BK
Zoro #
G515614027
UPC #
767893282271
Country of Origin
China
Dimensions
Height
12 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Glass Color
White
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Fixture Wattage
150W
Item
Pendant
Number of Lights
1
Style
Contemporary
Finish
Opal Matte
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A21
Description
Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.