Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Stilo 12 Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base

  • Mfr # 1KX-412007-BK

  • Zoro # G215613467


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Finish
Opal Matte
Shade Diameter
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412007-BK
Zoro #
G215613467
UPC #
767893295035
Country of Origin
China

Dimensions

Shade Diameter
6.25 in
Height
12 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Finish
Opal Matte
Style
Contemporary
Number of Lights
1
Fixture Wattage
150W
Glass Color
White
Shade Material
Glass
Dimmable
Yes
Item
Pendant
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A21
UL or ETL Listing
UL

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.