
Besa Stilo 12 Pendant, Opal Matte, Bronze Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412007-BR
Zoro # G215613900
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Finish
Opal Matte
Number of Lights
1
Dimmable
Yes
Shade Diameter
6.25 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412007-BR
Zoro #
G215613900
UPC #
767893290283
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
12 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Opal Matte
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Fixture Wattage
150W
Damp/Wet Rating
Damp
Glass Color
White
UL or ETL Listing
UL
Bulb Shape
A21
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.