
Besa Stilo 12 Pendant, Opal Matte, Satin Nickel Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412007-SN
Zoro # G415613946
product price:Â $423.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Diameter
6.25 in
Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412007-SN
Zoro #
G415613946
UPC #
767893249212
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
White
Item
Pendant
Finish
Opal Matte
Voltage
120V
Shade Material
Glass
Number of Lights
1
Fixture Wattage
150W
Style
Contemporary
Fixture Finish
Satin Nickel
Bulb Shape
A21
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Description
Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.