Besa Stilo 12 Stem Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1TT-412007-LED-BK

  • Zoro # G215613498


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Finish
Opal Matte
Lumens
1100
Voltage
120V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412007-LED-BK
Zoro #
G215613498
UPC #
767919297975
Country of Origin
China

Dimensions

Shade Diameter
6.25 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Finish
Opal Matte
Lumens
1100
Voltage
120V
Lamp Included
Yes
Number of Lights
1
Color Temperature
3000K
Rated Life
30000
Material
Brass/Steel
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Pendant
Fixture Wattage
11W
Glass Color
White
CRI
90+
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.