Besa Stilo 16 Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1KX-722419-LED-BK

  • Zoro # G015614152


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Lighting Technology
LED
Finish
Carrera
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-722419-LED-BK
Zoro #
G015614152
UPC #
767893296162
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
16 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Lamp Included
Yes
Lighting Technology
LED
Finish
Carrera
Number of Lights
1
Voltage
120V
Fixture Wattage
9W
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Color Temperature
3000K
Lumens
800
Glass Color
White
CRI
90+
Rated Life
30000
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

Stilo 16 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.