
Besa Stilo 16 Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-722407-BK
Zoro # G215613863
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Height
16 in
Finish
Opal Matte
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-722407-BK
Zoro #
G215613863
UPC #
767893282202
Country of Origin
China
Dimensions
Height
16 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Finish
Opal Matte
Voltage
120V
Dimmable
Yes
Glass Color
White
Number of Lights
1
Fixture Wattage
100W
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
Stilo 16 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.