Besa Stilo 16 Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-722407-LED-BK

  • Zoro # G315613879


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Lumens
800
CRI
90+
Shade Diameter
4 in
Lamp Included
Yes
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-722407-LED-BK
Zoro #
G315613879
UPC #
767893291709
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
16 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
800
CRI
90+
Lamp Included
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
White
Number of Lights
1
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Item
Pendant
Rated Life
30000
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
9W
Lighting Technology
LED
Finish
Opal Matte
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Stilo 16 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.