
Besa Stilo 18 Pendant, Carrera, Bronze Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412819-BR
Zoro # G015613933
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Voltage
120V
Style
Contemporary
Shade Diameter
6.25 in
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-412819-BR
Zoro #
G015613933
UPC #
767893290948
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
17.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Voltage
120V
Style
Contemporary
Glass Color
White
Damp/Wet Rating
Damp
Item
Pendant
Material
Brass/Steel
Finish
Carrera
Number of Lights
1
Fixture Wattage
150W
Dimmable
Yes
Bulb Shape
A21
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.