Besa Stilo 18 Pendant, Carrera, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1JT-412819-LED-SN

  • Zoro # G815613997


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412819-LED-SN
Zoro #
G815613997
UPC #
767893290979
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Carrera
Glass Color
White
Damp/Wet Rating
Damp
Fixture Wattage
11W
Color Temperature
3000K
Lamp Included
Yes
Material
Brass/Steel
Dimmable
Yes
Lighting Technology
LED
Lumens
1100
Rated Life
30000
CRI
90+
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.