Besa Stilo 18 Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1JT-412807-LED-BK

  • Zoro # G415613984


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Glass Color
White
Material
Brass/Steel
Lumens
1100
Lamp Included
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412807-LED-BK
Zoro #
G415613984
UPC #
767893285913
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Glass Color
White
Material
Brass/Steel
Lumens
1100
Lamp Included
Yes
Color Temperature
3000K
Shade Material
Glass
Number of Lights
1
CRI
90+
Finish
Opal Matte
Voltage
120V
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Rated Life
30000
Fixture Wattage
11W
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.