Besa Stilo 18 Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base

  • Mfr # 1JT-412807-BK

  • Zoro # G215613450


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Height
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412807-BK
Zoro #
G215613450
UPC #
767893282288
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Fixture Wattage
150W
Number of Lights
1
Glass Color
White
Finish
Opal Matte
Bulb Shape
A21
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.