Besa Stilo 18 Pendant, Opal Matte, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-412807-LED-BR

  • Zoro # G615614033


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
11W
Height
17.75 in
Lumens
1100
Color Temperature
3000K
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412807-LED-BR
Zoro #
G615614033
UPC #
767893290924
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
11W
Lumens
1100
Color Temperature
3000K
Glass Color
White
Dimmable
Yes
Rated Life
30000
Material
Brass/Steel
CRI
90+
Shade Material
Glass
Style
Contemporary
Lamp Included
Yes
Item
Pendant
Finish
Opal Matte
Lighting Technology
LED
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Bronze
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.