Besa Stilo 18 Pendant, Opal Matte, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1JT-412807-LED-SN

  • Zoro # G915614030


product price:  $553.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Style
Contemporary
Lumens
1100
Glass Color
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412807-LED-SN
Zoro #
G915614030
UPC #
767893259228
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Shade Material
Glass
Style
Contemporary
Lumens
1100
Glass Color
White
CRI
90+
Number of Lights
1
Fixture Wattage
11W
Lamp Included
Yes
Lighting Technology
LED
Finish
Opal Matte
Material
Brass/Steel
Color Temperature
3000K
Rated Life
30000
Damp/Wet Rating
Damp
Dimmable
Yes
Voltage
120V
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.