
Besa Stilo 18 Stem Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base
Mfr # 1TT-412807-BK
Zoro # G415613526
product price: $1,074.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
17.75 in
Voltage
120V
Glass Color
White
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412807-BK
Zoro #
G415613526
UPC #
768001298795
Country of Origin
China
Dimensions
Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Voltage
120V
Glass Color
White
Style
Contemporary
Fixture Wattage
150W
Number of Lights
1
Item
Pendant
Finish
Opal Matte
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
A21
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.