Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Stilo 7 Pendant, Oak, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-4404OK-BK

  • Zoro # G715614773


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Oak
Voltage
120V
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4404OK-BK
Zoro #
G715614773
UPC #
767893288884
Country of Origin
Turkey

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Fixture Wattage
40W
Finish
Oak
Voltage
120V
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Damp
Glass Color
Beige
Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
UL or ETL Listing
UL
Bulb Shape
B10
Fixture Finish
Black
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.