Zoro Homepage

Besa Stilo 7 Pendant, Opal Matte, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-440407-BK

  • Zoro # G215614136


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Height
7 in
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-440407-BK
Zoro #
G215614136
UPC #
767893288808
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
White
Finish
Opal Matte
Voltage
120V
Item
Pendant
Style
Contemporary
Fixture Wattage
40W
Shade Material
Glass
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
UL or ETL Listing
UL

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.