
Besa Stilo 7 Pendant, Titan, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-4404TN-BK
Zoro # G715614742
product price: $265.50
/ea
Free Shipping & Returns
Key Features
Finish
Titan
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-4404TN-BK
Zoro #
G715614742
UPC #
767893288907
Country of Origin
Turkey
Dimensions
Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
Titan
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Material
Brass/Steel
Fixture Wattage
40W
Voltage
120V
Number of Lights
1
Style
Contemporary
Item
Pendant
Glass Color
Gray
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
B10
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.