
Besa Stilo 7 Stem Pendant, Carrera, Black Finish, 1x 40W MAX E12 Base
Mfr # 1TT-440419-BK
Zoro # G115614168
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Glass Color
White
Shade Material
Glass
Shade Diameter
4 in
Height
7 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-440419-BK
Zoro #
G115614168
UPC #
768020298981
Country of Origin
China
Dimensions
Shade Diameter
4 in
Height
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
White
Shade Material
Glass
Item
Pendant
Style
Contemporary
Number of Lights
1
Finish
Carrera
Fixture Wattage
40W
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Bulb Shape
B10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.