Besa Stilo 7 Stem Pendant, Carrera, Black Finish, 1x 5W LED

  • Mfr # 1TT-440419-LED-BK

  • Zoro # G215614204


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Height
7 in
Voltage
120V
CRI
90+
Shade Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-440419-LED-BK
Zoro #
G215614204
UPC #
768021298997
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Voltage
120V
Item
Pendant
CRI
90+
Lumens
550
Finish
Carrera
Style
Contemporary
Material
Brass/Steel
Shade Material
Glass
Rated Life
25000
Dimmable
Yes
Lighting Technology
LED
Glass Color
White
Fixture Wattage
5W
Color Temperature
3000K
Lamp Included
Yes
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
T3
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
G9 Bi-pin

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.