Zoro Homepage

Besa Stilo 7 Stem Pendant, Cherry, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-4404CH-BK

  • Zoro # G815614239


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Finish
Cherry
Material
Brass/Steel
Shade Material
Glass
Fixture Wattage
40W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4404CH-BK
Zoro #
G815614239
UPC #
768022299009
Country of Origin
Turkey

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Finish
Cherry
Material
Brass/Steel
Shade Material
Glass
Fixture Wattage
40W
Dimmable
Yes
Style
Contemporary
Glass Color
Beige
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
1
Bulb Shape
B10
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.