
Besa Stilo 7 Stem Pendant, Opal Matte, Black Finish, 1x 40W MAX E12 Base
Mfr # 1TT-440407-BK
Zoro # G015614183
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Diameter
4 in
Voltage
120V
Glass Color
White
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-440407-BK
Zoro #
G015614183
UPC #
768018298962
Country of Origin
China
Dimensions
Shade Diameter
4 in
Height
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Item
Pendant
Voltage
120V
Glass Color
White
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Opal Matte
Style
Contemporary
Fixture Wattage
40W
Number of Lights
1
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.