Besa Stilo 9 Pendant, Carrera, Satin Nickel Finish, 1x 40W MAX E26 Base

  • Mfr # 1JT-493019-SN

  • Zoro # G215613948


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Height
9.875 in
Damp/Wet Rating
Damp
Shade Diameter
3.125 in
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-493019-SN
Zoro #
G215613948
UPC #
767893291693
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
40W
Glass Color
White
Dimmable
Yes
Number of Lights
1
Style
Contemporary
Voltage
120V
Finish
Carrera
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Stilo 9 is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.