Besa Stilo 9 Pendant, Opal Matte, Black Finish, 1x 40W MAX E26 Base

  • Mfr # 1JT-493007-BK

  • Zoro # G315613619


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Finish
Opal Matte
Style
Contemporary
Shade Diameter
3.125 in
Number of Lights
1
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-493007-BK
Zoro #
G315613619
UPC #
767893291587
Country of Origin
China

Dimensions

Shade Diameter
3.125 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Opal Matte
Style
Contemporary
Number of Lights
1
Material
Brass/Steel
Glass Color
White
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Item
Pendant
Damp/Wet Rating
Damp
Fixture Wattage
40W
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

Stilo 9 is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.