Besa Suzi 11 Pendant, Carrera, Satin Nickel Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-412119-LED-SN

  • Zoro # G115614731


product price:  $351.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412119-LED-SN
Zoro #
G115614731
UPC #
767893290467
Country of Origin
China

Dimensions

Height
11.25 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Carrera
Glass Color
White
Color Temperature
3000K
Lumens
800
CRI
90+
Damp/Wet Rating
Damp
Fixture Wattage
9W
Dimmable
Yes
Lamp Included
Yes
Lighting Technology
LED
Material
Brass/Steel
Rated Life
30000
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.