
Besa Suzi 11 Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-412107-BK
Zoro # G315614203
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Style
Contemporary
Voltage
120V
Glass Color
White
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412107-BK
Zoro #
G315614203
UPC #
767893290368
Country of Origin
China
Dimensions
Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
100W
Style
Contemporary
Voltage
120V
Glass Color
White
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Dimmable
Yes
Finish
Opal Matte
Item
Pendant
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Description
The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.