Besa Suzi 11 Pendant, Opal Matte, Black Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-412107-LED-BK

  • Zoro # G115614069


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Lumens
800
Lighting Technology
LED
Rated Life
30000
Color Temperature
3000K
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412107-LED-BK
Zoro #
G115614069
UPC #
767893290382
Country of Origin
China

Dimensions

Height
11.25 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lumens
800
Lighting Technology
LED
Rated Life
30000
Color Temperature
3000K
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Item
Pendant
Glass Color
White
Material
Brass/Steel
Fixture Wattage
9W
Finish
Opal Matte
Lamp Included
Yes
Dimmable
Yes
CRI
90+
Shade Material
Glass
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.