
Besa Suzi 11 Pendant, Opal Matte, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-412107-BR
Zoro # G415614080
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
11.25 in
Style
Contemporary
Fixture Wattage
100W
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412107-BR
Zoro #
G415614080
UPC #
767893290375
Country of Origin
China
Dimensions
Height
11.25 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Style
Contemporary
Fixture Wattage
100W
Material
Brass/Steel
Finish
Opal Matte
Glass Color
White
Item
Pendant
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.