Besa Suzi 11 Pendant, Opal Matte, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-412107-SN

  • Zoro # G715614087


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Shade Diameter
3.5 in
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412107-SN
Zoro #
G715614087
UPC #
767893290412
Country of Origin
China

Dimensions

Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
100W
Glass Color
White
Shade Material
Glass
Voltage
120V
Finish
Opal Matte
Style
Contemporary
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.