Besa Suzi 11 Pendant, Opal Matte, Satin Nickel Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-412107-LED-SN

  • Zoro # G415614233


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
3.5 in
Lamp Included
Yes
Height
11.25 in
Shade Material
Glass
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412107-LED-SN
Zoro #
G415614233
UPC #
767893290405
Country of Origin
China

Dimensions

Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Shade Material
Glass
Lumens
800
Item
Pendant
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Rated Life
30000
CRI
90+
Finish
Opal Matte
Style
Contemporary
Damp/Wet Rating
Damp
Lighting Technology
LED
Color Temperature
3000K
Fixture Wattage
9W
Voltage
120V
Glass Color
White
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.