
Besa Suzi 11 Stem Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-412107-BK
Zoro # G015613599
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Shade Diameter
3.5 in
Glass Color
White
Number of Lights
1
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412107-BK
Zoro #
G015613599
UPC #
767922298006
Country of Origin
China
Dimensions
Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Height (in Inches)
0.0625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
100W
Glass Color
White
Number of Lights
1
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
Voltage
120V
Finish
Opal Matte
Dimmable
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Description
The Tu Tu is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.